text.skipToContent text.skipToNavigation

Gedore 1 B 5,5 Combination Spanner 5.5mm Chrome Plated 100mm


Ring 10° offset from shaft, extra strong rings but thin wall, Sizes 5 and 5.5 mm with hexagon ring, up from size 6 mm with UD profile, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Ring: 10° offset from shaft, with UD profile for gentle transmission of force, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use, * not standardised

Article number
Length (mm)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 15
Isolation protection 1000 V No
Packed per 1

Specifications

Length (mm) 100
Wrench width open end (mm) 5.5
Surface protection Chromium-plated
Weight 15
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 5.5
Head width open end (mm) 14.5
Head width socket/ring/ratchet (mm) 9.2
Head height open end (mm) 3.4
Head height socket/ring/ratchet (mm) 5
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 15
Commodity code 8204110000
Model 1 B 5,5
Type Combination Spanner

Description

Ring 10° offset from shaft, extra strong rings but thin wall, Sizes 5 and 5.5 mm with hexagon ring, up from size 6 mm with UD profile, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Ring: 10° offset from shaft, with UD profile for gentle transmission of force, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use, * not standardised

Article numbers

Article number G2100.055.001
EAN 4010886600030
UBB 240120118627
UNSPSC 27111726
Manufacturer article nr  6000320

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.