text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Stahlwille 17 Combination Wrench 11mm Chrome Plated 165mm


reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article number
Length (mm)
Show all
Wrench width open end (mm)
Show all
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 11
Packed per 1

Specifications

Length (mm) 165
Wrench width open end (mm) 11
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 11
Ratcheting model Yes
Brand Stahlwille
Weight per piece (g) 73
Commodity code
Type Combination Wrench

Description

reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article numbers

Article number G0270.110.004
EAN 4018754239160
UBB 500623923819
UNSPSC 27111743
Manufacturer article nr  41171111

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.