text.skipToContent text.skipToNavigation

Facom Torque Wrench in Plastic Case 14 x 18mm 60-340Nm 618mm

Numero articolo 1V119032
Insulated No
Electronic No
Weight 1400
Total length (mm) 618
Isolation protection 1000 V No

Specifiche

Insulated No
Electronic No
Weight 1400
Total length (mm) 618
Isolation protection 1000 V No
Connection size 14x18 mm
Tightening moment (Nm) ['60', '340']
With extension No
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
With scale No
Brand Facom
Commodity code 82042000
Type Torque Wrench

Descrizione

Accuracy: ± 4 %. Proven reliability: 100,000 cycles. End fitting: 9 x 12 or 14 x 18 mm. Wrenches which can be preset and used in tightening and untightening. Torque adjustment with a key using a control bench, see range of torque controllers. Knurled metal handle. Numbered wrenches supplied in plastic protection tube.

Numeri di articolo

Numero articolo 1V119032
EAN 3148516935489
UBB 500637462622
UNSPSC 27111715
Nr articolo produttore  S.248-340D
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.