text.skipToContent text.skipToNavigation

Wera 3160 i VDE Insulated screwdriver for slotted screws, stainless, 0.5 x 3 x 80 mm


High quality Kraftform Plus VDE screwdriver out of stainless steel by Wera. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The individual testing of the Kraftform Stainless VDE screwdrivers at 10,000 volts as per DIN EN 60900 (IEC 60900) ensures safe working with voltages of up to 1,000 volts. Secure working is also ensured under extreme conditions and verified with the proven cold impact resistance at -40° C. Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article number
Total length (mm)
Design Right
Insulated Yes
Antimagnetic No
Isolation protection 1000 V Yes
Packed per 1

Specifications

Total length (mm) 161
Design Right
Insulated Yes
Antimagnetic No
Isolation protection 1000 V Yes
Blade length (mm) 80
Blade width (mm) 3
Blade thickness (mm) 0.5
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 3
Square drive/hexagon drive over the whole blade No
Bulged blade No
Brand Wera

Description

High quality Kraftform Plus VDE screwdriver out of stainless steel by Wera. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The individual testing of the Kraftform Stainless VDE screwdrivers at 10,000 volts as per DIN EN 60900 (IEC 60900) ensures safe working with voltages of up to 1,000 volts. Secure working is also ensured under extreme conditions and verified with the proven cold impact resistance at -40° C. Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81875.030.080
EAN 4013288122353
UBB 500511584475
UNSPSC 27111701
Manufacturer article nr  05022729001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.