text.skipToContent text.skipToNavigation

Facom Long Spherical Head Hexagonal Key 9/64" Silicon Steel Phosphate 100mm

Article number 9M362318
Total length (mm)
Design Right-angled
Insulated No
Wrench width (mm) 3.5
Shaft length (mm) 100
Isolation protection 1000 V No
Anti-theft model No

Specifications

Total length (mm) 103.57
Design Right-angled
Insulated No
Wrench width (mm) 3.5
Shaft length (mm) 100
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 100
With peg No
With hole No
Wrench width (inch) 9/64 inch
With ball head Yes
Length short leg (mm) 20
Commodity code
Model 83SH

Article numbers

Article number 9M362318
EAN 3662424040443
UBB 500638921402
UNSPSC 27111710
Manufacturer article nr  83SH.9/64
Do not close this page. This message will disappear, when the page is fully loaded.