text.skipToContent text.skipToNavigation

Facom Reversible Puller 2-Arm 340mm Jaw Width 190mm Jaw Depth

Article number 8T546382
Design Steering-Wheel Puller
Max. tensile force (N) 49.05
Number of hooks 2
Reversible arms Yes
Depth of hooked foot (mm) 190
Scale division No
Clamping spread (internal pulling) (mm) ['100', '325']

Specifications

Design Steering-Wheel Puller
Max. tensile force (N) 49.05
Number of hooks 2
Reversible arms Yes
Depth of hooked foot (mm) 190
Scale division No
Clamping spread (internal pulling) (mm) ['100', '325']
Max. clamping spread (external pulling) (mm) 346
Brand Facom
Commodity code

Article numbers

Article number 8T546382
EAN 3148517712270
UBB 500639249431
UNSPSC 27111712
Manufacturer article nr  U.232-340
Do not close this page. This message will disappear, when the page is fully loaded.