text.skipToContent text.skipToNavigation

Fabory Die nut HSS-G 3/8

Article number U1660.096.001
Model Die nut
Outer diameter 27
Thread type UNC
Thread size (metric) 9.6
Number of teeth per inch 16

Specifications

Model Die nut
Outer diameter 27
Thread type UNC
Thread size (metric) 9.6
Number of teeth per inch 16
Cutting material HSS
Thread size (inch) 3/8 inch

Description

Application: For cleaning and repairing damaged threads and for general use in awkward places.

Article numbers

Article number U1660.096.001
UBB 240203272010
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.