text.skipToContent text.skipToNavigation

Dunlop Knee boots Acifort Heavy Duty Full Safety A442031 43 S5


Article number 2N361566
Colour Black
Design Knee high
Type Boot
Shoe size 43
Material safety toe Steel
Safety category S5
Brand Dunlop
Packed per 1

Specifications

Colour Black
Design Knee high
Type Boot
Shoe size 43
Material safety toe Steel
Safety category S5
Brand Dunlop
Model Acifort Heavy Duty Full Safety

Article numbers

Article number 2N361566
EAN 8713197347149
UBB 500512791699
UNSPSC 46181604
Manufacturer article nr  A442031.43 (52622543)
Do not close this page. This message will disappear, when the page is fully loaded.