text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Silicon Carbide 30 Grit Coarse Standard 42 Form C30S-BF 230 x 22.23 x 3mm


With this STANDARD cut-off wheel you can cut a wide variety of stone types without any problems and without major exertion - be it tiles, ceramics, bricks and sometimes concrete. The result is consistently clean cutting edges. Due to the silicon carbide grain used, you can be sure of a very good standing time and high stability during cutting.

Article number T6226.230.322
Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 230
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 230
Granulation 30
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Bore diameter 22.2
Particle type Silicon carbide
Brand Tyrolit
Weight per piece (g) 260
Commodity code
Model 42
Type Cut-Off Wheel

Description

With this STANDARD cut-off wheel you can cut a wide variety of stone types without any problems and without major exertion - be it tiles, ceramics, bricks and sometimes concrete. The result is consistently clean cutting edges. Due to the silicon carbide grain used, you can be sure of a very good standing time and high stability during cutting.

Article numbers

Article number T6226.230.322
EAN 9003173678046
UBB 500503090663
UNSPSC 27110000
Manufacturer article nr  367804
Do not close this page. This message will disappear, when the page is fully loaded.