text.skipToContent
text.skipToNavigation
+31 88 2253000
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Disc springs
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fijación
Arandelas & anillos
Muelle de plato
36450
36450.987.060
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
View the stock level in your TSC
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Resorte de disco para aplicaciones críticas Acero 50 Cr V4 Werkstoffnr. 1.8159 Fosfatado 125X51,0X6,0MM
Add to catalogue
Previous
Next
/ price per 
-
incl. VAT
Article number
Diámetro
Marca
Fabory
dₑ
125
di
51
Material
Acero
Material técnico
50 Cr V4 Werkstoffnr. 1.8159
Diámetro exterior (mm)
125
View all specifications
-
+
Packed per 5
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diámetro
51 mm
Marca
Fabory
dₑ
125
di
51
Material
Acero
Material técnico
50 Cr V4 Werkstoffnr. 1.8159
Diámetro exterior (mm)
125
Tratamiento de superficie
Fosfatado
Peso por pieza (g)
482
Info
Waarschuwing: bij het elektrolytisch behandelen van deze producten bestaat er gevaar voor het optreden van waterstofbrosheid.
Schotelveren worden veelal toegepast in kritische toepassingen waarbij veiligheid voorop staat. Dergelijke toepassingen zijn bijvoorbeeld terug te vinden in remsystemen, koppelbegrenzers, overdrukbeveiligingen e.d. Door keuze van de juiste combinatie c.q. stapeling van de schotelveren kunnen de veerkracht en/of de veerweg nauwkeurig gedoseerd worden. De technische specificaties van de bovenstaande schotelveren voldoen aan de hoogste verwachtingen met betrekking tot de statische en dynamische belastbaarheid. Zij overschrijden daarbij ruimschoots de vereisten van DIN 2093.
Groep 1: t
1,25 uit staal Ck 67.
Groep 2: 1,25 ≤ t ≤ 6,0 uit staal 50 Cr V4.
Groep 3: 6,0
t ≤ 14,0 uit staal 50 Cr V4.
De randen van de schotelveren uit groep 2 en 3 zijn nagedraaid waardoor vermoeidheidsbreuken grotendeels voorkomen worden.
F = veerkracht in Newton bij een veerweg s ≈ 0,75 h
o
(h
o
= L
o
– t).
Voor de berekening van schotelveren, zie DIN 2092.
Uitvoerige technische gegevens zijn op aanvraag verkrijgbaar.
Codigo SA
7320903090
Dimensions
di (H12)
51
D (mm)
51
F
44307
l0
9.4
Grosor de la pared t
6
Espesor
6
Download as PDF
Print
Article numbers
Article number
36450.987.060
EAN
8715492762825
UBB
950357385661
UNSPSC
31161811
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering