text.skipToContent text.skipToNavigation

Disc spring DIN 2093 Spring steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated 125X71,0X10,0MM


Numer artykułu
Diameter
Brand Fabory
dₑ 125
di 71
Material Spring steel
Material technical 50 Cr V4 Werkstoffnr. 1.8159
Outer diameter (mm) 125
Pakowane po 5
Tylko pełne opakowanie

Specyfikacje

Diameter 71 mm
Brand Fabory
dₑ 125
di 71
Material Spring steel
Material technical 50 Cr V4 Werkstoffnr. 1.8159
Outer diameter (mm) 125
Surface treatment Phosphated
Weight per piece (g) 583
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • The disc springs mentioned above acc. to ≈ DIN 2093 are suitable for general use. For more critical applications it is advised to choose disc springs from the article groups 36300, 36302, 36303 and 36450.
    • Group 1: t 1,25 from steel C67S
    • Group 2: 1,25 ≤ t ≤ 6,0 from steel 51 Cr V4 (edges of these disc springs are not machined).
    • F = spring force in Newton at a deflection s ≈ 0,75 ho(ho= Lo- t).
    • Type A: execution heavy (De/t ≈ 18).
    • Type B: execution medium (De/t ≈ 28).
    • Type C: execution light (De/t ≈ 40).
    • If the type is not mentioned, the concerning dimension is not DIN standardised.
    • For the calculation of disc springs, see DIN 2092.
Commodity code 7320903090

Wymiary

di (H12) 71
D (mm) 71
F 124124
l0 11.8
Wall thickness t 9.3
Thickness 10

Normy

DIN ≈2093-A/C

Numery artykułów

Numer artykułu 36307.975.010
EAN 8717077039841
UBB 500644904491
UNSPSC 31161811

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.