text.skipToContent text.skipToNavigation

DIN 6917 Steel 295-350 HV10 Hot dip galvanized M20

Specifications

Diameter M20
Brand Peiner
For nom. size 20
Material Steel
Material technical 295-350 HV10
Surface treatment Hot dip galvanized

Dimensions

a 40
b 44
h 9.2

Standards

DIN 6917

Article numbers

Article number 04240.200.001
EAN 8715492124777
UBB 950356004776
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.