text.skipToContent text.skipToNavigation

DeWalt Cordless Impact screwdriver 18V XR 2x5,0Ah

Article number 9J099418
Nominal voltage (V) 18
Height 245
Length (m) 134
Battery capacity (Ah) 5
Weight including battery-pack (kg) 1.56
Max. torque (Nm) 205
Tool insertion 1/4 inch internal hexagon

Specifications

Nominal voltage (V) 18
Height 245
Length (m) 134
Battery capacity (Ah) 5
Weight including battery-pack (kg) 1.56
Max. torque (Nm) 205
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3800
Idle rotational speed (1/min) ['3250', '3250']
Number of included batteries 2
With battery charger Yes

Article numbers

Article number 9J099418
EAN 5035048616079
UBB 500652819128
UNSPSC 27112700
Manufacturer article nr  DCF887P2-QW
Do not close this page. This message will disappear, when the page is fully loaded.