text.skipToContent text.skipToNavigation

Fabory D911 ST HX Hexagon Key with 1.5mm Short 14mm 45mm Shaft


Article number
Wrench width (mm) 14
Shaft length (mm) 45
Brand Fabory
Weight per piece (g) 1.1
Commodity code 8204110000
Model D911 ST HX
Type Hexagon Key with 1.5mm Short
Packed per 10
Full Box only

Specifications

Wrench width (mm) 14
Shaft length (mm) 45
Brand Fabory
Weight per piece (g) 1.1
Commodity code 8204110000
Model D911 ST HX
Type Hexagon Key with 1.5mm Short

Article numbers

Article number 07700.015.001
EAN 4027318582161
UBB 950122000280
UNSPSC 27111710

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.