text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw DIN 7981 C-H Steel Zinc plated black passivated ST4,2X45MM

Specifications

Diameter 4.2 mm
Length 45 mm
Brand Fabory
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread

Dimensions

D (mm) 4.2
dk 8.2
k 3.05
L (mm) 45
No. cross recess 2
P 1.4

Standards

DIN 7981 CH
NF E25-658
ASME B18.6.4
ISO 7049 CH

Article numbers

Article number 26403.042.045
UBB 500687126812
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.