text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Steel Zinc plated 4.8 large pack M3X30

Specifications

Diameter M3
Length 30 mm
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 30
No. cross recess 1
P 0.5

Standards

DIN 965
NF ≈E25-119-1
ISO ≈7046-1

Article numbers

Article number 24670.030.030
EAN 8717077071414
UBB 500645207811
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.