text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X35MM

Specifications

Diameter 3.5 mm
Length 35 mm
Brand Fabory
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3.5
dk (max.) 6.9
k (max.) 2.1
L (mm) 35
No. cross recess 2

Article numbers

Article number 29440.035.035
EAN 8715492958686
UBB 950350262362
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.