text.skipToContent text.skipToNavigation

Bosch GCM 216 DC Mitre Saw 4500RPM 216mm 30mm


Cordless Mitre Saw BITURBO GCM 18V-216 DC, GCM 18V-216 DC Professional reaches a large cutting capacity of 70 x 312mm and the power of a corded 1,600 W mitre saw thanks to its BITURBO Brushless technology. It offers a two-point dust extraction for a cleaner and healthier working environment and, even when its integrated side extensions are increasing workpiece control, it remains compact and easy to transport. Versatile usage in different materials due to speed selection and ECO mode for extended runtime via the user interface. Further customisation by using the Toolboxx app. The GCM 18V-216 DC is perfect for cross, mitre, and bevel cuts in timber beams and wooden composites as well as floor panels, aluminium, and plastic. It is compatible with the Click & Clean System, all Bosch GTA mitre saw stands, and all Professional 18 V batteries and chargers (Bosch Professional 18V System). 1 x circular saw blade, Expert for Wood, 216 x 30 x 1.7 mm, 48 (2 608 644 519), 1 x Bluetooth Low Energy module GCY 42 Professional (1 600 A01 6NH), SDS saw blade lock (spare part number 1 609 B05 323), Clamp (1 609 B04 224), Stop plate (1 609 B02 365), Screw (1 609 B00 263), Wrench Socket (1 609 B06 988), Cardboard box

Položka č. 2S039406
Width 817
Height 825
Weight 15.3
Voltage (V) 18
Length (m) 569
Ambalat la 1

Technické údaje

Width 817
Height 825
Weight 15.3
Voltage (V) 18
Length (m) 569
Saw blade diameter (mm) 216
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4500
Mitre setting left (°) 52
Mitre setting right (°) 60
Inclination setting left (°) 47
Inclination setting right (°) 47
Brand Bosch
Commodity code 84659120
Model GCM 216 DC
Type Mitre Saw

Popis

Cordless Mitre Saw BITURBO GCM 18V-216 DC, GCM 18V-216 DC Professional reaches a large cutting capacity of 70 x 312mm and the power of a corded 1,600 W mitre saw thanks to its BITURBO Brushless technology. It offers a two-point dust extraction for a cleaner and healthier working environment and, even when its integrated side extensions are increasing workpiece control, it remains compact and easy to transport. Versatile usage in different materials due to speed selection and ECO mode for extended runtime via the user interface. Further customisation by using the Toolboxx app. The GCM 18V-216 DC is perfect for cross, mitre, and bevel cuts in timber beams and wooden composites as well as floor panels, aluminium, and plastic. It is compatible with the Click & Clean System, all Bosch GTA mitre saw stands, and all Professional 18 V batteries and chargers (Bosch Professional 18V System). 1 x circular saw blade, Expert for Wood, 216 x 30 x 1.7 mm, 48 (2 608 644 519), 1 x Bluetooth Low Energy module GCY 42 Professional (1 600 A01 6NH), SDS saw blade lock (spare part number 1 609 B05 323), Clamp (1 609 B04 224), Stop plate (1 609 B02 365), Screw (1 609 B00 263), Wrench Socket (1 609 B06 988), Cardboard box

Čísla materiálu

Položka č. 2S039406
EAN 4059952608402
UBB 500581521464
UNSPSC 27112700
Číslo materiálu výrobcu 0601B47000
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.