text.skipToContent text.skipToNavigation

Clamp screws with nut din 25193 DIN 25193 Steel Right Plain 4.6 M8X45

Article number 08079.080.045
Brand Fabory
Class 4.6
Head shape Mushroom head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Brand Fabory
Class 4.6
Head shape Mushroom head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Article numbers

Article number 08079.080.045
EAN 8717077305113
UBB 500650906448
UNSPSC 31162400
Do not close this page. This message will disappear, when the page is fully loaded.