text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore 7579-10 Torque Wrench 20mm 110Nm 800mm

Article number 2F466533
Insulated No
Electronic No
Weight 2900
Total length (mm) 800
Isolation protection 1000 V No

Specifications

Insulated No
Electronic No
Weight 2900
Total length (mm) 800
Isolation protection 1000 V No
Connection size 3/4 inch
With signal tone Yes
Tightening moment (Nm) 110
Head width (mm) 45
Connection size (mm) 20
Accuracy scale division (Nm) 10
Suitable for extension Yes
Screwdriver model No
Accuracy according to ISO 6789 (%) 3
Head height (mm) 30
With scale Yes
VDE tested No
Brand Gedore
Commodity code
Model 7579-10
Type Torque Wrench

Description

Technical advantage/Function: Pre-set value locking and safety device (A+S) eliminates the possibility of unintentional or manipulated adjustment, thereby representing more process reliability of the user, Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard, Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly, No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches), Both the square drive and fulcrum are on an axis which ensures a high degree of user safety, can be extended to reduce the user's working load., Extremely low wear attributable to reduced forces in a lever mechanism, Forged lever chain from our group own quality forge, Maximum precision even when subjected to extreme continuous use, Long life cycles and tool lives, Easy operation - fast and safe torque tightening, Single- and double-square drive for controlled bi-directional tightening, Use: Controlled screw tightening in the range from 6 - 3000 N·m, For use in almost all industrial manufacturing areas, Features: With certificate acc. to DIN EN ISO 6789, traceable via in-house DAkkS laboratory to national standards, Automatic short-path actuation with tactile impulse and audible signal, Dual scale with corresponding scale graduation (see table), Type B, BC, C with push-button release, Pre-set DREMOMETER for serial production wherever the same value always needs to be applied, If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)

Article numbers

Article number 2F466533
EAN 4002805927472
UBB 500642455207
UNSPSC 27111715
Manufacturer article nr  1427148
Do not close this page. This message will disappear, when the page is fully loaded.