text.skipToContent text.skipToNavigation

Carriage bolt with hexagon nut oversized thread DIN 603/555 Steel Hot dip galvanized 4.8 M16X90

Specifications

Diameter M16
Length 90 mm
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
      • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 6g before coating.
      • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 6H. Suitable nuts have been tapped with thread tolerance class 6AZ (oversized).

Dimensions

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
dk (max.) 38.8
k (max.) 8.95
L (mm) 90
m 13
P 2
fn (max.) 12.9
s 24
Vn (max.) 16.7

Standards

ISO ≈8677/4034
NF ≈E27-351/E25-402
DIN 603/555
BS ≈4933/3692
NEN ≈303/697

Article numbers

Article number 08420.160.090
EAN 8715494515542
UBB 500621922292
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.