text.skipToContent text.skipToNavigation

Carriage bolt UNC oversized thread ASME B18.5 Steel SAE J429 Hot dip galvanized Gr.2 oversized 3/8-16X3.1/2

Specifications

Diameter 3/8 Inch
Length 3.1/2 Inch
Brand Fabory
Class Gr.2
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Hot dip galvanized
Thread Unified National Coarse
Info oversized

Dimensions

O (max.) 0.388
P (max.) 0.219
A (max.) 0.844
H (max.) 0.208
LT (min.): L6 Inch 1.25
LT (min.): L≤6 Inch 1
Threads per inch 16

Standards

ASME B18.5

Article numbers

Article number U08307.037.0350
EAN 8717077380462
UBB 500623999074
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.