text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Steel Plain 8.8 M12X25

Specifications

Diameter M12
Length 25 mm
Threaded pitch (P) 1.75
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 36
b (min.): L200mm 49
b (min.): L≤125mm 30
d-D M12
dk (max.) 30.65
k (max.) 6.95
L (mm) 25
P 1.75
fn (max.) 8.75
Vn (max.) 12.7

Standards

BS ≈4933
DIN 603
ISO ≈8677
NEN ≈303

Article numbers

Article number 08310.120.025
EAN 8715492558589
UBB 950351620568
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.