text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Electrical Supplies
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Electrical supplies
Lighting
5C302498
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Brennenstuhl Construction Light 61.6W 6200lm 6500K 260 x 265 x 160mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
5C302498
Protection class
II
Conductor cross section (mm²)
1
Connection type
Other
With socket outlet
No
Colour rendering index CRI
80-89
Number of poles
2
Material housing
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Protection class
II
Conductor cross section (mm²)
1
Connection type
Other
With socket outlet
No
Colour rendering index CRI
80-89
Number of poles
2
Material housing
Other
Lamp type
LED not exchangeable
Length of connection cable (m)
5
Impact strength
IK08
Nominal voltage (V)
100 - 240
Degree of protection (IP)
IP65
With protective cover
No
With light source
Yes
With tripod holder
Yes
Suitable for number of lamps
1
Colour temperature (K)
['6500', '6500']
Max. system power (W)
61.6
Rated luminous flux according to IEC 62722-2-1 (lm)
6200
Colour of light
White
Type of wiring
Through wiring included
Rated life time L70/B50 at 25 °C (h)
30000
With wheels
No
Brand
Brennenstuhl
Commodity code
94054239
Type
Construction Light
Download as PDF
Print
Article numbers
Article number
5C302498
EAN
4007123676620
UBB
500582349857
UNSPSC
39120000
Manufacturer article nr
1173140600
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering