text.skipToContent text.skipToNavigation

Brady LS ZH Wire Marking Sleeve BM71-187-175-7641Y 1000PC

Article number 4U322676
Length (L) (mm) 44.83
Basic material Heat-shrink Polyolefin Sleeve
Brady material number B-7641
Legend BMP71 Low Smoke Halogen Free Permasleeves
Max. service temp. °C 105 °C

Specifications

Length (L) (mm) 44.83
Basic material Heat-shrink Polyolefin Sleeve
Brady material number B-7641
Legend BMP71 Low Smoke Halogen Free Permasleeves
Max. service temp. °C 105 °C
Max. wire/cable diameter (mm) 3.83
Min. service temp. °C -55 °C
Min. wire/cable diameter (mm) 2.39
Print technology Thermal Transfer
Printable sides Single-sided Printable
Printer compatibility BMP71; TLS2200; TLSPC LINK
Product regulations IMO
Ribbon series M71-R6600
Vertical repeat (mm) 19.05
Compliance BS-6853 (1[delete]
Industry Data & Telecommunications; Electrical
Color Yellow
Content (pcs) 1000
Depth (mm) 199
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Voice & Data Communication; Wire & Cable Marking
Height (mm) 8.5
Type nr. B-7641
Weight (g) 896
Width (mm) 44.83
Shape Rectangle

Description

Low smoke, zero halogen & self-extinguishing

Article numbers

Article number 4U322676
UBB 500671654365
UNSPSC 46180000
Manufacturer article nr  141324
Do not close this page. This message will disappear, when the page is fully loaded.