text.skipToContent text.skipToNavigation

Bosch GSS 12V-13 Cordless Sander in L-BOXX 1.6mm Orbit 20000OPM 80 x 130mm


Cordless Orbital Sander GSS 12V-13, Dust bag (2 608 000 715), Base plate, 80 x 130 mm (2 608 601 447) with sanding plate (2 608 601 444), Delta base plate, 100 x 150 mm (2 608 601 448) with sanding plate (2 608 601 445), Base plate, 113 x 101 mm (2 608 601 446) with sanding plate (2 608 601 443), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 232), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 458), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 901 117), Hole punch (2 608 000 652)

Objednací číslo 2F796988
Nominal voltage (V) 12
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 1.6
Abrasive mounting Burs
Base-plate width (mm) 80
Baleno po 1

Specifikace

Nominal voltage (V) 12
No-load vibration frequency (1/min) 20000
Diameter of oscillating circuit (mm) 1.6
Abrasive mounting Burs
Base-plate width (mm) 80
Base-plate length (mm) 130
Weight without battery-pack (kg) 1.1
With battery charger No
Brand Bosch
Commodity code 84672920
Model GSS 12V-13
Type Cordless Sander

Popis

Cordless Orbital Sander GSS 12V-13, Dust bag (2 608 000 715), Base plate, 80 x 130 mm (2 608 601 447) with sanding plate (2 608 601 444), Delta base plate, 100 x 150 mm (2 608 601 448) with sanding plate (2 608 601 445), Base plate, 113 x 101 mm (2 608 601 446) with sanding plate (2 608 601 443), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 232), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 607 458), 1 x sanding sheet C470, Best for Wood + Paint, 120 (available separately as set of 10: 2 608 901 117), Hole punch (2 608 000 652)

Čísla materiálu

Objednací číslo 2F796988
EAN 4059952606309
UBB 500581365292
UNSPSC 27112700
Výrobní číslo položky 06019L0001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.