text.skipToContent text.skipToNavigation

Slotted raised countersunk head tapping screw DIN 7973 C Steel Nickel plated

Article number
Brand Fabory
Driving features Slotted
Head shape Countersunk oval head
Material Steel
Surface treatment Nickel plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Brand Fabory
Driving features Slotted
Head shape Countersunk oval head
Material Steel
Surface treatment Nickel plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Standards

DIN 7973 C
ISO 1483 C
BS 4174
NF E25-661 C

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.