text.skipToContent text.skipToNavigation

Bimos Standing Rest Chair Foam Seat 510-780mm Black


Article number 9R802708
Colour Black
With storage No
On wheels No
Cushioned No
Material frame Other
With back rest No
Material seat Other
Packed per 1

Specifications

Colour Black
With storage No
On wheels No
Cushioned No
Material frame Other
With back rest No
Material seat Other
Seat height (mm) 510 - 780
Seat height adjustable Yes
Brand Bimos
Commodity code
Type Standing Rest Chair

Article numbers

Article number 9R802708
EAN 4016849429908
UBB 500583950000
UNSPSC 56112102
Manufacturer article nr  9409-2000
Do not close this page. This message will disappear, when the page is fully loaded.