text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
5N340154
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Benning Digital Multimeter 0.1mV-1000VAC/VDC CAT III/CAT IV 50 x 82 x 163mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
5N340154
Measured value memory
No
Indication
Digital
Measuring range selection
Automatic
True RMS measurement
Yes
Continuity test
Yes
Isolation resistance measuring range (MOhm)
['0', '0']
Interface
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Measured value memory
No
Indication
Digital
Measuring range selection
Automatic
True RMS measurement
Yes
Continuity test
Yes
Isolation resistance measuring range (MOhm)
['0', '0']
Interface
No
Capacitance measurement
Yes
Frequency measurement
Yes
With decibel measurement (dB)
No
Data hold
Yes
IR interface
No
Explosion-tested version
No
Analogue bar graph display
Yes
Bluetooth interface
No
Resistance test/diode test
Yes
Inductance measurement
No
Lowest resolution, DC voltage
0.1 mV
Lowest resolution, AC voltage
0.1 mV
Lowest resolution, AC current
Other
Lowest resolution, resistance
0.1 Ohm
With conductivity measurement
No
Max. voltage measuring range, AC (V)
1000
Max. voltage measuring range, DC (V)
1000
Max. current measuring range, AC (A)
10
Max. current measuring range, DC (A)
10
Max. resistance measuring range (MOhm)
40
Max. value storage
No
Multiple display
No
Measuring circuit category
CAT IV
Min. value storage
No
Nominal test voltage 100 V
No
Nominal test voltage 1000 V
No
Nominal test voltage 250 V
No
Nominal test voltage 500 V
No
Relative value measurement
Yes
Peak value memory
Yes
Duty cycle measurements
No
Degree of protection (IP)
IP30
Temperature measurement
No
Max. temperature measuring range (°C)
0
Lowest resolution temperature
Other
Max. capacitance measuring range (µF)
10000
Max. frequency measuring range (kHz)
100
Lowest resolution, frequency
1 Hz
Analogue bar graph display analogue/logarithmical
No
Milliohm measurement with 4 wire technique (Kelvin connection)
No
Temperature measurement RTD
No
Temperature measurement TC
No
Nominal test voltage 10 V
No
Nominal test voltage 50 V
No
Cable length measurement
No
Cable symmetry testing for two wire connections a-b-E
No
Power and energy measurement
No
Harmonics analysis/power quality
No
Rotational speed measuring
No
Automatic circuit breaker
No
Max. voltage measuring circuit category (V)
600
With display backlight
Yes
Brand
Benning
Commodity code
90303100
Type
Digital Multimeter
Download as PDF
Print
Article numbers
Article number
5N340154
UBB
500719081100
UNSPSC
41113630
Manufacturer article nr
044087
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering