text.skipToContent text.skipToNavigation

Ball joint axial with dust cover DIN ≈71802 Steel Zinc plated with cover M8XM8

Article number
Brand Fabory
d2a 8
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 53.1
Info with cover

Specifications

Brand Fabory
d2a 8
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 53.1
Info with cover
Commodity code

Dimensions

d2 8

Standards

DIN ≈71802

Article numbers

Article number 57440.080.001
EAN 8715492020413
UBB 500695338888
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.