text.skipToContent text.skipToNavigation

Ball joint axial DIN ≈71802 Steel Zinc plated M12XM12

Article number
Brand Fabory
d2a 12
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 102
Commodity code

Specifications

Brand Fabory
d2a 12
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 102
Commodity code

Dimensions

d2 12

Standards

DIN ≈71802

Article numbers

Article number 57445.120.001
EAN 8715492020482
UBB 500695339530
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.