text.skipToContent text.skipToNavigation

Knipex Long Half-Round Nose Pliers 42mm Straight Tip 1C Handle Black Atramentized Steel 140mm


Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, half-round jaws. - Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 2.5mm- Tips thickness (T2): 2.0mm- Jaw length (L3): 42.0mm- Head width (W3): 15.0mm

Article number K1030.120.140
Insulated Yes
Total length (mm) 140
Length (m) 140
Material Steel
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Total length (mm) 140
Length (m) 140
Material Steel
Handle cover Plastic-coated
Gripping surface Toothed
Forged Yes
Brand Knipex
Weight per piece (g) 100
Commodity code
Type Long Half-Round Nose Pliers

Description

Long Nose Pliers heavy duty and wear resisting. Suitable for gripping in easily accessible places. long, half-round jaws. - Jaw thickness (joint) (T1): 8.0mm- Tips width (W4): 2.5mm- Tips thickness (T2): 2.0mm- Jaw length (L3): 42.0mm- Head width (W3): 15.0mm

Article numbers

Article number K1030.120.140
EAN 4003773042433
UBB 419100383670
UNSPSC 27112134
Manufacturer article nr  30 21 140
Do not close this page. This message will disappear, when the page is fully loaded.