text.skipToContent text.skipToNavigation

Bahco Lip & spur drill 460CA 8


Lip and Spur drill for drilling in solid wood, chipboard and wood fibre board Made of hardened and tempered, chrome-vanadium steel Precision ground Size range 3 to 20 mm

Article number S5020.080.001
Total length (mm)
Diameter drill (mm)
Suitable for wood Yes
Cutting material Chrome-vanadium steel
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 117
Diameter drill (mm) 8
Suitable for wood Yes
Cutting material Chrome-vanadium steel
Spiral drill Yes
Brand Bahco

Description

Lip and Spur drill for drilling in solid wood, chipboard and wood fibre board Made of hardened and tempered, chrome-vanadium steel Precision ground Size range 3 to 20 mm

Article numbers

Article number S5020.080.001
EAN 7311518006563
UBB 203153005319
UNSPSC 23241639
Manufacturer article nr  460-8-CA
Do not close this page. This message will disappear, when the page is fully loaded.