text.skipToContent text.skipToNavigation

Bahco 1" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish


To be used with machines.For maximum safety use clamping springs.Phosphate finish.High-performance alloy steel.Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage.Drive standard: DIN 3121-H 25, ISO 1174.Standards: DIN 3129, ISO 2725

Article number L7417.300.001
Surface protection Other
Wrench width (mm) 30
Length (mm) 61
Connection size 1 inch
For impact screwdriver Yes
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 30
Length (mm) 61
Connection size 1 inch
For impact screwdriver Yes
VDE tested No
Brand Bahco

Description

To be used with machines.For maximum safety use clamping springs.Phosphate finish.High-performance alloy steel.Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage.Drive standard: DIN 3121-H 25, ISO 1174.Standards: DIN 3129, ISO 2725

Article numbers

Article number L7417.300.001
EAN 7314151802714
UBB 203122511827
UNSPSC 27111704
Manufacturer article nr  K9501M-30
Do not close this page. This message will disappear, when the page is fully loaded.