text.skipToContent text.skipToNavigation

Bahco Double open ended wrench 6M 4,5 x 5,5 mm


This double open-end wrench set in metric sizes is crafted from high-performance alloy steel and designed with an ergonomic U-shaped shank for improved comfort. It features angled open ends with slim heads for better accessibility, clear one-directional size markings for easy identification, and a durable chrome-plated Micro Matt finish for a premium surface quality. The wrenches comply with international standards to ensure reliable performance and durability.

Article number
Surface protection Other
Length (m) 105
Wrench size large (mm) 5.5
Wrench size small (mm) 4.5
Single wrench model No
Packed per 1

Specifications

Surface protection Other
Length (m) 105
Wrench size large (mm) 5.5
Wrench size small (mm) 4.5
Single wrench model No
Low spark model No
Brand Bahco

Description

This double open-end wrench set in metric sizes is crafted from high-performance alloy steel and designed with an ergonomic U-shaped shank for improved comfort. It features angled open ends with slim heads for better accessibility, clear one-directional size markings for easy identification, and a durable chrome-plated Micro Matt finish for a premium surface quality. The wrenches comply with international standards to ensure reliable performance and durability.

Article numbers

Article number L8015.004.006
EAN 7314151832025
UBB 203120063540
UNSPSC 27111726
Manufacturer article nr  6M-4.5-5.5

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.