text.skipToContent text.skipToNavigation

Bahco ERGO™ Splitproof Woodworking Chisels


Chisel developed according to the scientific ERGO™ process.Maximum comfort with minimum effort thanks to an ergonomic design.Splitproof two-component handle allows the intensive use of a metallic hammer with the size range of 6 to 50 mm.Splitproof polyamide handle which easily absorbs repeated steel hammer blows.Specially designed safety guard with rounded shoulders further protects the hands from injury.Precision ground blade for maximum sharpness.Superior polished blade finish in the 434 ERGO™ model.Varnished blade for increased rust resistance.Hardened and tempered high quality steel for long-lasting performance.Ideal for demanding carpentry and construction jobs.Protective holster and tip protector included.Standards: ISO 2729

Article number S5425.020.001
Total length (mm) 140
Chisel width (mm) 20
Material handle Multicomponent
Brand Bahco
Packed per 1

Specifications

Total length (mm) 140
Chisel width (mm) 20
Material handle Multicomponent
Brand Bahco

Description

Chisel developed according to the scientific ERGO™ process.Maximum comfort with minimum effort thanks to an ergonomic design.Splitproof two-component handle allows the intensive use of a metallic hammer with the size range of 6 to 50 mm.Splitproof polyamide handle which easily absorbs repeated steel hammer blows.Specially designed safety guard with rounded shoulders further protects the hands from injury.Precision ground blade for maximum sharpness.Superior polished blade finish in the 434 ERGO™ model.Varnished blade for increased rust resistance.Hardened and tempered high quality steel for long-lasting performance.Ideal for demanding carpentry and construction jobs.Protective holster and tip protector included.Standards: ISO 2729

Article numbers

Article number S5425.020.001
EAN 7311518238568
UBB 400130087986
UNSPSC 27111906
Manufacturer article nr  434-20
Do not close this page. This message will disappear, when the page is fully loaded.