text.skipToContent text.skipToNavigation

Bahco 1952M Combination Wrench 32mm Chrome Plated 435mm


Combination wrench, offset in metric sizes Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113 Material: High performance alloy steel Open end angle 15º with a slimmer head to get more accessibility 12 points Dynamic-Drive Profile provides longer life for screws and nuts Ring end angle 15º for knuckle clearance or better grip Chrome plated Micro Matt finishing provides high quality surface SB = Retail pack on a plastic info card

Article number
Length (m)
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 820
Isolation protection 1000 V No
Packed per 1

Specifications

Length (m) 435
Wrench width open end (mm) 32
Surface protection Chromium-plated
Weight 820
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 32
Head width open end (mm) 66
Head width socket/ring/ratchet (mm) 47.5
Head height open end (mm) 11.8
Head height socket/ring/ratchet (mm) 19.7
Ratcheting model No
Point count 12
VDE tested No
Brand Bahco
Overall length (mm) 390
Weight per piece (g) 745
Commodity code
Model 1952M
Type Combination Wrench

Description

Combination wrench, offset in metric sizes Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113 Material: High performance alloy steel Open end angle 15º with a slimmer head to get more accessibility 12 points Dynamic-Drive Profile provides longer life for screws and nuts Ring end angle 15º for knuckle clearance or better grip Chrome plated Micro Matt finishing provides high quality surface SB = Retail pack on a plastic info card

Article numbers

Article number L5615.320.001
EAN 7314151057411
UBB 203120126180
UNSPSC 27111726
Manufacturer article nr  1952M-32

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.