text.skipToContent text.skipToNavigation

Bahco Metric Double Open End Wrenches with Chrome Finish


Patented U-shaped design.Open end angle 15° with a slimmer head for more accessibility.Large and one-directional size marking for easy identification.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Less wear on fastener with the large contact surface area of the jaw.Optimised legibility and identification with high-clarity imprint.Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318.SB: retail pack on a plastic info card

Article number 1G501075
Brand Bahco
Packed per 1

Specifications

Brand Bahco

Description

Patented U-shaped design.Open end angle 15° with a slimmer head for more accessibility.Large and one-directional size marking for easy identification.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Less wear on fastener with the large contact surface area of the jaw.Optimised legibility and identification with high-clarity imprint.Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318.SB: retail pack on a plastic info card

Article numbers

Article number 1G501075
EAN 7314150189861
UBB 500659285877
UNSPSC 27110000
Manufacturer article nr  6M-27-29
Do not close this page. This message will disappear, when the page is fully loaded.