text.skipToContent text.skipToNavigation

Bahco Metric Flat Combination Wrench Set 9-18 mm - 12 Pcs/Plastic Holder


Set includes 12 pieces: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm.Metric sizes.Patented U-shaped design.Open end angle 15° with a slimmer head for improved accessibility.Larger and bi-directional size marking for easy identification.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113.Available in plastic holder

Article number 6C860332
Brand Bahco
Packed per 1

Specifications

Brand Bahco

Description

Set includes 12 pieces: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm.Metric sizes.Patented U-shaped design.Open end angle 15° with a slimmer head for improved accessibility.Larger and bi-directional size marking for easy identification.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113.Available in plastic holder

Article numbers

Article number 6C860332
EAN 7314153013347
UBB 500659200066
UNSPSC 27110000
Manufacturer article nr  111M/SH12
Do not close this page. This message will disappear, when the page is fully loaded.