text.skipToContent text.skipToNavigation

Bahco ERGO™ Slim VDE Insulated Slotted and Pozidriv Screwdriver Set with 3-Component Handle - 5 Pcs


Includes 5 pieces of insulated VDE ERGO™ screwdrivers with slim blades (reduced blade diameter).For work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade.0.5 x 3.0 x 75, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, PZ1 x 80, PZ2 x 100.Screwdriver developed according to the scientific ERGO™ process.Black oxide tip for higher accuracy.Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission.Maximum comfort with minimum effort thanks to an ergonomic design.Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end.No colour identification in extra small handle , code BE-8220SL, slotted 3.0.Flat face to prevent it from rolling away.Integrated hanging hole.High performance alloy steel blade.Blades are 30% slimmer than regular insulated blades for better accessibility.Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V.In cardboard box

Packed per 1

Description

Includes 5 pieces of insulated VDE ERGO™ screwdrivers with slim blades (reduced blade diameter).For work on live equipment, up to 1000 V, high quality blade insulation moulded directly onto the blade.0.5 x 3.0 x 75, 0.8 x 4.0 x 100, 1.0 x 5.5 x 125, PZ1 x 80, PZ2 x 100.Screwdriver developed according to the scientific ERGO™ process.Black oxide tip for higher accuracy.Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission.Maximum comfort with minimum effort thanks to an ergonomic design.Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end.No colour identification in extra small handle , code BE-8220SL, slotted 3.0.Flat face to prevent it from rolling away.Integrated hanging hole.High performance alloy steel blade.Blades are 30% slimmer than regular insulated blades for better accessibility.Individually inspected and manufactured according to IEC 60900, tested in a water bath at 10000 V.In cardboard box

Article numbers

Article number 6T326934
EAN 7314150304912
UBB 500657508411
UNSPSC 27110000
Manufacturer article nr  BE-9882SL
Do not close this page. This message will disappear, when the page is fully loaded.