text.skipToContent text.skipToNavigation

Atlas Safety shoes SL 9845 XP blue 10 43 S3


Article number 9H601315
Colour Black
Watertight Yes
Type Shoe
Metal-free Yes
Shoe size 43
Material of upper part Leather
With safety toecap Yes
Packed per 1

Specifications

Colour Black
Watertight Yes
Type Shoe
Metal-free Yes
Shoe size 43
Material of upper part Leather
With safety toecap Yes
Material safety toe Aluminium
Fuel - and oil resistant (FO) Yes
Safety category s3
Brand Atlas

Article numbers

Article number 9H601315
EAN 4043692289922
UBB 500674944144
UNSPSC 46180000
Manufacturer article nr  59300-43
Do not close this page. This message will disappear, when the page is fully loaded.