text.skipToContent text.skipToNavigation

Atlas Safety shoes Duo Soft 765 Duo Soft 765 10 42 S3


Article number 5O460733
Colour Black
Watertight Yes
Type Shoe
Shoe size 42
Material of upper part Leather
With safety toecap Yes
Orthopaedic Yes
Packed per 1

Specifications

Colour Black
Watertight Yes
Type Shoe
Shoe size 42
Material of upper part Leather
With safety toecap Yes
Orthopaedic Yes
With midsole Yes
Heat insulation of sole (HL) Yes
Fuel - and oil resistant (FO) Yes
Safety category s3
Brand Atlas
Model Duo Soft 765

Article numbers

Article number 5O460733
EAN 4043692000428
UBB 500512600296
UNSPSC 46181605
Manufacturer article nr  8300-42
Do not close this page. This message will disappear, when the page is fully loaded.