text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
8Z925500
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
As-Schwabe CEE power distributor with stand STECKY DUO 2 CEE plug 400 V, 16 A, 5-pin
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
8Z925500
Colour
Other
Width
400
Design
Distributor case
Height
450
Depth
252
Rated current (A)
16
Number of CEE socket outlets 16 A / 400 V / 5P
2
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Colour
Other
Width
400
Design
Distributor case
Height
450
Depth
252
Rated current (A)
16
Number of CEE socket outlets 16 A / 400 V / 5P
2
Number of socket outlets with protective contact (SCHUKO)
8
Cable length (m)
3.4
Material housing
Plastic
Surface treatment contacts
Nickel-plated
Leakage current type
A
Earth leakage switch
None
CEE socket outlet 16 A
2x16A5p400V
Other fixtures and/or empty locations
2
Power supply/connection possibility
Feeder cable with plug
Handling
Portable
Degree of protection (IP)
IP44
Number of earth leakage switches 30 mA
1
Military model
No
Rated voltage
230/400 V
Type of mains connection
CEE 16 A
Number of poles mains connection
5
Brand
As-schwabe
Commodity code
View
Download as PDF
Print
Article numbers
Article number
8Z925500
EAN
4011160609329
UBB
500583708960
UNSPSC
44122010
Manufacturer article nr
60932
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering