text.skipToContent text.skipToNavigation

Ansell Alphatec Chemical Protective Gloves Size 9/L NBR Green


Article number 9E040883
Glove size (US)
Colour Green
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material NBR (nitrile rubber)
Packed per 72
Full Box only

Specifications

Glove size (US) L
Colour Green
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material NBR (nitrile rubber)
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 9
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk Yes
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Commodity code
Model Alphatec
Safety 4111/X/x1xxxx
Type Chemical Protective Gloves

Article numbers

Article number 9E040883
UBB 500512558965
UNSPSC 46181504
Manufacturer article nr  39122090
Do not close this page. This message will disappear, when the page is fully loaded.