text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Anchor bolt 24/60


Functioning - The FAZ II is suitable for pre-positioned and push-through installation and is also ideal for stand-off installation thanks to the long thread. - When applying the torque, the cone bolt is pulled into the expansion sleeve and expand it against the drill hole wall. - The anchor is set in line with the approval once the preset installation torque is achieved. - In the case of series installation, we recommend using the FABS anchor bolt setting tool.

Article number 503184FIS
Diameter
Length
Brand Fischer
Weight per piece (g) 864.2
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Packed per 1

Specifications

Diameter M24
Length 88 mm
Brand Fischer
Weight per piece (g) 864.2
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Description

Functioning - The FAZ II is suitable for pre-positioned and push-through installation and is also ideal for stand-off installation thanks to the long thread. - When applying the torque, the cone bolt is pulled into the expansion sleeve and expand it against the drill hole wall. - The anchor is set in line with the approval once the preset installation torque is achieved. - In the case of series installation, we recommend using the FABS anchor bolt setting tool.

Article numbers

Article number 503184FIS
EAN 4048962055122
UBB 500616662564
UNSPSC 31162101
Manufacturer article nr  503184
Do not close this page. This message will disappear, when the page is fully loaded.