text.skipToContent text.skipToNavigation

Gedore K 19 3/4AF Impact Socket 3/4" Hex 9.5mm Depth 1/2" Square Drive Steel Gun Metal 38mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article number
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
Packed per 1

Specifications

Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 9.5
Wrench width (inch) 3/4 inch
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 110
Commodity code 8204200000
Model K 19 3/4AF
Type Impact Socket

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article numbers

Article number G2315.191.001
EAN 4010886616390
UBB 240120473121
UNSPSC 27111704
Manufacturer article nr  6163970

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.