text.skipToContent text.skipToNavigation

Gedore KR 19 17 Impact Socket 17mm Hex 14mm Depth 1/2" Square Drive Steel Gun Metal 38mm


Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, GEDORE special steel, gun-metal finish

Article number G2317.170.001
Wrench width (mm) 17
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Packed per 1

Specifications

Wrench width (mm) 17
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 14
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 165
Commodity code
Model KR 19 17
Type Impact Socket

Description

Square drive as per DIN 3121 - G 12.5, ISO 1174, GEDORE special steel, gun-metal finish, GEDORE special steel, gun-metal finish

Article numbers

Article number G2317.170.001
EAN 4010886616246
UBB 203120474085
UNSPSC 27111704
Manufacturer article nr  6162490
Do not close this page. This message will disappear, when the page is fully loaded.