text.skipToContent text.skipToNavigation

Gedore K 32 1.11/16AF Impact Socket 1-11/16" Hex 25mm Depth 3/4" Square Drive Steel Gun Metal 64mm


Square drive as per DIN 3121 - H 20, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article number
Surface protection Other
Length (m) 64
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Packed per 1

Specifications

Surface protection Other
Length (m) 64
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 25
Wrench width (inch) 1 11/16 inch
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 685
Commodity code 8204200000
Model K 32 1.11/16AF
Type Impact Socket

Description

Square drive as per DIN 3121 - H 20, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article numbers

Article number G2325.430.001
EAN 4010886628607
UBB 240120525102
UNSPSC 27111704
Manufacturer article nr  6286030

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.