text.skipToContent text.skipToNavigation

Gedore K 21 1.7/8AF Impact Socket 1-7/8" Hex 27mm Depth 1" Square Drive Steel Gun Metal 72mm


Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article number
Surface protection Other
Length (m) 72
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Packed per 1

Specifications

Surface protection Other
Length (m) 72
Isolation protection 1000 V No
Connection size 1 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 27
Wrench width (inch) 1 7/8 inch
For impact screwdriver Yes
VDE tested No
Brand Gedore
Weight per piece (g) 960
Commodity code
Model K 21 1.7/8AF
Type Impact Socket

Description

Square drive as per DIN 3121 - H 25, ISO 1174, GEDORE special steel, gun-metal finish, steel, burnished

Article numbers

Article number G2335.476.001
EAN 4010886618691
UBB 203120488697
UNSPSC 27111704
Manufacturer article nr  6186910

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.