text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Abus profile double cylinder (55/55 mm / emergency and hazard function on both sides)


Article number 6K332182
Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 55
Length 2 (mm) 55
Surface treatment Other
With knob No
Packed per 1

Specifications

Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 55
Length 2 (mm) 55
Surface treatment Other
With knob No
Keyed alike No

Article numbers

Article number 6K332182
EAN 4003318701276
UBB 500729752419
UNSPSC 46171503
Manufacturer article nr  70127
Do not close this page. This message will disappear, when the page is fully loaded.